80/20® 25, 30, 40 & 45 Series 177mm Aluminum Cabinet Handle, Natural
Write a Review
|
Questions & Answers (0)
Product Description
The aluminum door handle has a rigid design that creates a smooth shape and durable finish. It is corrosion-resistant, lending itself to both indoor and outdoor applications. It is available in black or natural mill finish and mounts directly to a T-slot profile.
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/16 |
| Width | 1 in |
| Height | 2-1/4 in |
Product Details
| Type | Cabinet Handle |
| Finish Type | Tumbled Mill |
| Material | Aluminum |
| Series | 25, 30, 40, 45 |
| Manufacturers Part Number | 40-2887 |
| Brand | 80/20 Inc |