- Secure and concealed latch that provides a firm and reliable hold for doors, cabinets, and other enclosures.
- Maintains a clean, aesthetic look for situations where a traditional handle or visible latch is not desired
- Ball latch on aluminum bracket for 10 & 25 series t-slotted profiles and includes all mounting hardware
- Straight-forward installation that requires no machining.
80/20® 10 & 25 Series Tension Ball Latch
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
Product Details
| Type | Ball Latch |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10, 25 |
| Manufacturers Part Number | 2034 |
| Brand | 80/20 Inc |