Wiring duct is commonly used to organize wires, cables, and tubes. It is reusable and easy to integrate into new or existing applications. The strips include overlapping fingers with no sharp edges that interlock for end-to-end attachment to enable easy access to wires with no need for a separate cover.
80/20® 25, 30, 40, 45 Series Wiring Duct 20-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 |
| Width | 1-5/16 in |
| Height | 1-3/8 in |
| Dimension A | 34.8 |
| Dimension B | 33.53 |
Product Details
| Type | Wiring Duct |
| Finish Type | Matte |
| Material | Plastic |
| Series | 25, 30, 40, 45 |
| Manufacturers Part Number | 65-2899 |
| Brand | 80/20 Inc |