M-Kc Thermaflex Flexible Hvac Duct - 12 Inch Diameter R4.2
Write a Review
|
Questions & Answers (0)
Product Description
Top-quality, Thermal M-KC HVAC ducts are ideal for air venting and drying applications.
These high-pressure spiral ducts can be used for any low to high pressure heating and cooling systems. Ducts feature a strong woven fiberglass fabric core that is bonded to a steel wire coil to support the thick, air sealing insulation. These Ducts are self-extinguishing as well as mold and mildew resistant. Core will not unravel when cut. Temperature range is from -20F to 250F. Ducts measure 4-20" in diameter. Greenguard certified. Lifetime Limited Warranty.
These high-pressure spiral ducts can be used for any low to high pressure heating and cooling systems. Ducts feature a strong woven fiberglass fabric core that is bonded to a steel wire coil to support the thick, air sealing insulation. These Ducts are self-extinguishing as well as mold and mildew resistant. Core will not unravel when cut. Temperature range is from -20F to 250F. Ducts measure 4-20" in diameter. Greenguard certified. Lifetime Limited Warranty.
PRICE
$979.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Max Velocity | 6000 ft/min |
| Velocity | 6000 ft/min |
| Diameter | 12 in |
Product Details
| Type | Insulated |
| Min Temperature | -20 °F |
| R Value | 4.2 |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 0517-1200-0003-10 |
| Max Temperature | 250 °F |
| Brand | Thermaflex |