80/20® 25, 40 Series Glass Panel Holder, Powder Coat Finish
Write a Review
|
Questions & Answers (0)
Product Description
The single holder is zinc die-cast and provides a quick and simple method to secure panels. The pads on the holders increase the strength and help to protect the panel. The single panel holder is frequently used in conjunction with a dual panel holder to form a frameless plastic panel corner. The single panel holder is comprised of two pieces and the hardware to connect them.
PRICE
$18.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
Product Details
| Type | Single Panel Holder |
| Finish Type | Powder Coat |
| Material | Die Cast Zinc |
| Series | 25, 40 |
| Manufacturers Part Number | 65-4490 |
| Brand | 80/20 Inc |