80/20® 40 Series 45 Degree Connection Angle, 8 Slot, Powder Coat Finish
Write a Review
|
Questions & Answers (0)
Product Description
The 45 degree support connector provides a clean, flush connection and is typically used to reinforce a 90 degree connection. It requires minimal machining (an end tap to the support bar) and mounts using standard hardware. The 45 degree support connector is designed for use with 40mm by 40mm profiles. This connection lends itself to applications with heavy loads to minimize beam deflection. The suggested mounting hardware can be found on the "Suggested Hardware" tab.
PRICE
$14.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/16 |
| Width | 1-9/16 in |
| Dimension A | 52 |
| Dimension B | 40 |
Product Details
| Type | 45 Degree Support Connector |
| Finish Type | Powder Coat |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 14118 |
| Brand | 80/20 Inc |