80/20® 25 5 Series -Hole Square Pressure Manifold Feed Plate
Write a Review
|
Questions & Answers (0)
Product Description
The 5-hole square pressure manifold feed plate is commonly used when adding a pressurized substance to a T-slot profile. It has a tapped hole and mounts on the profile end to seal the connection where the pressurized substance is released. The suggested mounting hardware and gasket are included. The maximum allowable pressure is 150 psi (1034.21 kPa).
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 7/16 in |
| Height | 1-15/16 in |
| Dimension A | 25 |
| Dimension B | 12.5 |
Product Details
| Type | Manifold Feed Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-2159 |
| Brand | 80/20 Inc |