80/20® 25 Series 0° Standard Structural Pivot Assembly with Dual "L" Arms, Black
Write a Review
|
Questions & Answers (0)
Product Description
The standard structural pivot assembly with dual "L" arms comes preassembled with the pivot arms connected to the nub and includes the hardware to connect the nub to the mounting profile. It consists of one 0 degree, 90 degree or universal structural pivot nub and two "L" structural pivot arms.
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
| Width | 7/16 in |
| Dimension A | 125 |
| Dimension B | 12.5 |
Product Details
| Type | Pivot Assembly |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-4153-BLACK |
| Brand | 80/20 Inc |