25-2527 is a 1"W x 1-1/16"H 25 series quarter round T-slot profile with an 3/4" radius curved back and two open T-slots, one on each of the 1" profile faces. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 25-2527 profile is compatible with 25 series fasteners. This profile lends itself to workstations and displays because panels or other support structures can be easily placed in the T-slots allowing a continuous surface and aesthetic appearance.
80/20® 25 Series 1" x 1-1/16" Bi & Quarter T-Slotted Extrusion Profile, 238-3/16"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 238-3/16 |
| Width | 1 in |
| Height | 1-1/16 in |
| Weight | 0 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 25 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Bi & Quarter T-Slotted Extrusion Profile |
| Manufacturers Part Number | 25-2527-6.05M |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |