Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :T9FB3144764

MPN #: 1012-120

80/20® 10 Series 1" x 1" Round Bi & Quarter T-Slotted Extrusion Profile, 120"L Stock Bar

Product Description
1012 is a 1"W x 1"H fractional 10 series quarter round T-slot profile with a .750" radius curved back and two open T-slots, one on each of the 1" profile faces. The profile has align-a-grooves to assist in aligning connecting profiles. The 1012 profile is compatible with 10 series fasteners. This profile allows structures or large panels to be easily placed into the open T-slots while lending itself to workstations, displays or exhibits.

PRICE
$56.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120
Width1 in
Height1 in
Weight0 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series10 Series
Finish TypeAnodize
MaterialAluminum
DescriptionRound Bi & Quarter T-Slotted Extrusion Profile
Manufacturers Part Number1012-120
Grade6005A – T61
Brand80/20 Inc