Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3144649

MPN #: 25-2503-6.05M

80/20® 25 Series 1" x 1" Tri T-Slotted Extrusion Profile, 238-3/16"L Stock Bar

Product Description
25-2503 is a 1"W x 1"H 25 series square T-slot profile with three adjacent open T-slots, one on three 1" faces. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 25-2503 profile is compatible with 25 series fasteners. The closed face on this profile provide a clean, aesthetic look while also having the capability to mount additional profiles, parts and accessories.

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length238-3/16
Width1 in
Height1 in
Weight0 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series25 Series
Finish TypeAnodize
MaterialAluminum
DescriptionTri T-Slotted Extrusion Profile
Manufacturers Part Number25-2503-6.05M
Grade6005A – T61
Brand80/20 Inc