80/20® 25 Series 1" x 1/2" Mono T-Slotted Extrusion Profile, 118-1/8"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
25-2514 is a 1"W x 1/2"H 25 series rectangular T-slot profile with one open T-slot on one 1" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 25-2514 profile is compatible with 25 series fasteners. It is a thinner profile that connects easily to flat surfaces and works well as a supporting structure or spacer for mounting accessories such as handles, door tracks, rails, valves or sensors.
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118-1/8 |
| Width | 1 in |
| Height | 1/2 in |
| Weight | 0 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 25 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Mono T-Slotted Extrusion Profile |
| Manufacturers Part Number | 25-2514-3M |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |