80/20® 25 Series 1-15/16" x 3-15/16" Twelve T-Slotted Extrusion Profile, 118-1/8"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
25-5010 is a 1-15/16"W x 3-15/16"H 25 series rectangular T-slot profile with twelve open T-slots, two on each 1" face and four on each 3-15/16" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 25-5010 profile is compatible with 25 series fasteners, and has center cavities that can be pressurized up to 1.034 N/mm2 (150 psi). The twelve open T-slots, strength, and ability to pressurize this profile make it a great choice for automation applications, machine frames and workstations.
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118-1/8 |
| Width | 1-15/16 in |
| Height | 3-15/16 in |
| Weight | 0.2 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 25 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Twelve T-Slotted Extrusion Profile |
| Manufacturers Part Number | 25-5010-3M |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |