80/20® 25 Series 2 Hole Lite Inside Corner Bracket, Black Anodize
Write a Review
|
Questions & Answers (0)
Product Description
The 2 hole - lite inside corner bracket is an external fastening method that creates a 90 degree connection. It is a lightweight bracket that requires no machining services and can provide infinite positioning along the profile T-slot, allowing a large degree of adjustability. The 2 hole - lite inside corner bracket engages the 2-degree drop-lock feature when the assembly bolts are tightened to the required torque. It is a fastening method that can be repositioned and reused. The suggested mounting hardware can be found on the "Suggested Hardware" tab.
PRICE
$7.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 1 in |
| Height | 1 in |
| Dimension A | 25 |
| Dimension B | 25 |
Product Details
| Type | Inside Corner Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-4108-BLACK |
| Brand | 80/20 Inc |