80/20® 10 Series 1" X 2" End Mount Pressure Manifold Plate- Blank, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 2-hole pressure manifold stopper plate is commonly used when adding a pressurized substance to a T-slot profile. It mounts on the profile end to form a secure seal. The suggested mounting hardware and gasket are included. The maximum allowable pressure is 150 psi (1034.21 kPa).
PRICE
$22.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 1 in |
| Height | 1/2 in |
Product Details
| Type | Manifold Stopper Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 2341-BLACK |
| Brand | 80/20 Inc |