80/20® 25 Series 50mm Universal Pivot Nub, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The universal structural pivot nub is an external fastening method commonly used as a connection hub to create a structural pivot ranging from 0-180 degrees either parallel or perpendicular to the mounting profile. The universal structural pivot nub requires no machining services and can be easily assembled, lending itself to repositioning and reuse.
PRICE
$15.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 1 in |
| Height | 1-15/16 in |
Product Details
| Type | Pivot Nub |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-4186 |
| Brand | 80/20 Inc |