80/20® 25 Series 50mm x 50mm Eight Slot T-Slotted Extrusion Profile, 118-1/8" Bar, Black
Write a Review
|
Questions & Answers (0)
Product Description
25-5050-Black is a 50mm x 50mm metric 25 series square T-slot profile with eight open T-slots, two on each 50mm face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 25-5050 profile is compatible with 25 series fasteners and has a center cavity that can be pressurized up to 1.034 N/mm2 (150 psi). The eight open T-slots, strength, and ability to pressurize this profile make it a great choice for automation applications, machine frames and workstations.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118-1/8 |
| Width | 1-15/16 in |
| Height | 1-15/16 in |
Product Details
| Type | T-Slotted Extrusion Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-5050-BLACK-3M |
| Brand | 80/20 Inc |