Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB3175486

MPN #: 5200-3-500-60

Kendall Howard® Performance Series® 60" Accessory Bar, Black

Product Description
Performance Series® Accessory Bars are designed to work with the Performance Series® LAN Stations/Workbenches. These bars make it easy to mount LCD Monitor Mounts and Power Strips to your workstation. The Accessory Bars adjust to any height, and also act as a cable lacing bar.

Easy Installation: Within just a few minutes you can have the Accessory Bar installed in your LAN station and ready for use.

Multi-Functional: Not only can you mount other accessories, such as LCD Monitor Mounts and Power Strips, to the Accessory Bars, but the bars double as a cable lacing bar to help keep your cables neat and organized.

Features:
  • Material: CRS (Cold Rolled Steel)
  • Installs in minutes
  • Mount LCD monitors
  • Attach power strips
  • Adjusts to any height
  • Not compatible with Performance Plus Workbenches


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth2 in
Height2-15/16 in
Weight Capacity100 lbs

Product Details

Assembly RequiredYes
Document HolderNo
Keyboard ShelfNo
Frame Color FamilyBlack
ColorBlack
CastersNo
MaterialSteel
DescriptionAccessory Bar
Manufacturers Part Number5200-3-500-60
BrandKendall Howard

Warranty

WarrantyLifetime Limited yr