80/20® 25 Series Door Glide, Black
Write a Review
|
Questions & Answers (0)
Product Description
The economy sliding door glide is a cost-effective option that is used in access points to help profiles glide along the T-slot. It bolts onto the profile end and freely rotates as the door pivots. The economy sliding door glide is made of UHMW polyethylene and requires no lubrication. A stainless steel mounting screw is included.
PRICE
$4.52
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 13/16 in |
| Height | 3/4 in |
Product Details
| Type | Door Glide |
| Finish Type | Anodize |
| Material | UHMW |
| Series | 25 |
| Manufacturers Part Number | 25-2067 |
| Brand | 80/20 Inc |