80/20® 25 Series Tool Hanger
Write a Review
|
Questions & Answers (0)
Product Description
The slide-in tool hanger is made of high-strength black nylon and is ideal for hanging air tools, cable reels, and heavy door panels. It slides into a T-slot end and moves easily within the channel with no lubrication necessary. There is a hole in the hanger for a spring hook. The tool hanger has a 100 pound (68 kg.) capacity.
PRICE
$14.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 1/2 in |
| Height | 1-1/8 in |
Product Details
| Type | Hanger |
| Finish Type | Matte |
| Material | Nylon |
| Series | 25 |
| Manufacturers Part Number | 25-2099 |
| Brand | 80/20 Inc |