Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245163

MPN #: 25-2522-BLACK

80/20® 25 Series Double Arm Narrow Mesh Retainer w/ Backing Plate, Black

Product Description
The double arm narrow mesh retainer with narrow backing plates consists of one double arm narrow mesh retainer and two narrow backing plates. The hardware to attach the backing plates to the retainer should be selected based on the wire mesh panel type and thickness. The suggested hardware to mount the retainer to the T-slot can be found on the "Suggested Hardware" tab.

PRICE
$24.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series25
Manufacturers Part Number25-2522-BLACK
TypeMesh Retainer
Finish TypeAnodize
MaterialAluminum
Brand80/20 Inc