80/20® 40 Series Single Arm Wide Mesh Retainer with Wide Backing Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The single arm wide mesh retainer with wide backing plate consists of one single arm wide mesh retainer and one wide backing plate. The hardware to attach the backing plate to the retainer should be selected based on the wire mesh panel type and thickness.
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 |
Product Details
| Type | Mesh Retainer with Wide Backing Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2435-BLACK |
| Brand | 80/20 Inc |