80/20® 25 Series Wheel Bracket Assembly, 4-1/16"L
Write a Review
|
Questions & Answers (0)
Product Description
The dual roller wheel bracket is made of anodized aluminum and mounts to a T-slot profile. It is commonly used with roller wheels to form assemblies that create door frames, linear glides, and track systems. The mounting hardware is included.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/16 |
| Width | 1/2 in |
| Dimension A | 25.4 |
| Thread | M6 X 1.0 in |
| Dimension B | 12.70 |
Product Details
| Type | Wheel Bracket Assembly |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-2752 |
| Brand | 80/20 Inc |