80/20® 30 5 Series Hole 90 Degree Joining plate
Write a Review
|
Questions & Answers (0)
Product Description
The 5 hole - 90 degree angled flat plate is an external fastening method that requires no machining services. This flat plate creates a 90-degree angle between profiles and its shape reinforces the strength of the connection. It is a durable option that is easy to assemble and can be reconfigured and reused. The suggested mounting hardware can be found on the "Suggested Hardware" tab. Tip: Use double or triple slide-in economy T-nuts to save time and money. Pre-load your hardware prior to connecting profiles to simplify your assembly.
PRICE
$12.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/16 |
| Width | 3/16 in |
| Height | 3-9/16 in |
| Dimension A | 90 |
| Dimension B | 90 |
Product Details
| Type | Joining Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 30 |
| Manufacturers Part Number | 30-4351 |
| Brand | 80/20 Inc |