Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245553

MPN #: 30-2436-BLACK

80/20® 30 Series 30mm Single Mesh Retainer w/ Backing Plate, Black

Product Description
The single arm narrow mesh retainer with narrow backing plate consists of one single arm narrow mesh retainer and one narrow backing plate. The hardware to attach the backing plate to the retainer should be selected based on the wire mesh panel type and thickness. The suggested hardware to mount the retainer to the T-slot can be found on the "Suggested Hardware" tab.

PRICE
$19.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series30
Manufacturers Part Number30-2436-BLACK
TypeMest Retainer with Backing Plate
Finish TypeAnodize
MaterialAluminum
Brand80/20 Inc