Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pawling

Model # :WBB733354

MPN #: WG-6C-12-1

Wall Guard W/Rounded Top & Bottom Edges, W/Rec. Plastic Clip Retainer System, 6"H x 12'L, Black

Product Description
Versatile and durable, this wall guard gives a natural, congruous feel when combined with the BR-500 handrail. WG-6 also offers additional design and installation options - WGG-6 comes with horizontal grooves, while WGX-6 has co-extruded accent lines. Our patented Red-E-Clip installation system can be used with WG-6C, as well as with WG-6CL, which features a special continuous bumper cushion. Finally, several styles are also available with spacers for installing the guard extended from the wall (WG-6EXT, WGG-6EXT, WGX-6EXT). One hundred thirty five-degree molded outside corners are also available with this profile. End Caps Not Included.


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Depth1 in
Height6 in

Product Details

TypeVinyl
Interior or Exterior UseInterior
ColorBlack
ProtectionHeavy
Mounting LocationClips Are Drilled Into The Wall-Vinyl Cover Snaps Over The Clips
Package Quantity1
Manufacturers Part NumberWG-6C-12-1
Cover MaterialVinyl
Number of Mounting Clips10
BrandPawling