The single arm wide mesh retainer with wide backing plate consists of one single arm wide mesh retainer and one wide backing plate. The hardware to attach the backing plate to the retainer should be selected based on the wire mesh panel type and thickness. The suggested hardware to mount the retainer to the T-slot can be found on the "Suggested Hardware" tab.
80/20® 30 Series 60mm Single Mesh Retainer w/ Dbl Backing Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | 30 |
| Manufacturers Part Number | 30-2435-BLACK |
| Type | Mest Retainer with Backing Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Brand | 80/20 Inc |