80/20® 25 Series Double Arm Wide Mesh Retainer w/ Wide Backing Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The double arm wide mesh retainer with wide backing plates consists of one double arm wide mesh retainer and two wide backing plates. The hardware to attach the backing plates to the retainer should be selected based on the wire mesh panel type and thickness. The suggested hardware to mount the retainer to the T-slot can be found on the "Suggested Hardware" tab.
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | 25 |
| Manufacturers Part Number | 25-2524-BLACK |
| Type | Mesh Retainer |
| Finish Type | Anodize |
| Material | Aluminum |
| Brand | 80/20 Inc |