The reduction T-slot cover slopes inward to create a flat surface and adds a finishing look while preventing dust and debris build up. It covers wires and tubes in the T-slot channel. It can also be used as panel gasket . Tip: Use a soft face mallet to tap the cover into the T-slot. This can also be used as a panel gasket.
80/20® 30 Series T-Slot Reducer, Slot 8, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78-3/4 |
| Thread | 30 Series in |
Product Details
| Type | T-Slot Cover |
| Finish Type | Matte |
| Material | Polypropylene |
| Series | 30 |
| Manufacturers Part Number | 14193 |
| Brand | 80/20 Inc |