Spectrum Hand Pump Nozzle Reducer, 3/8 " OD x 1/4" ID, Black Plastic
Write a Review
|
Questions & Answers (0)
Product Description
The Spectrum Pump Nozzle Reducer, optional accessory, fits on the end of the nozzle outlet on the Spectrum Hand Pump. It reduces the outlet diameter down to ¼" ID, making it ideal to top off small reservoirs or fill ports.
PRICE
$9.40
40
40
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 5/8 in |
| Height | 6-1/4 in |
| Weight | 0.1 lbs |
Product Details
| Color | Black |
| Manufacturers Part Number | 31917 |
| For Use With | Spectrum Hand Pump |
| Brand | Spectrum |
Warranty
| Warranty | 1 yr |