80/20® 3/4" Round Connector Rod, 150"L, Anodize Finish
Write a Review
|
Questions & Answers (0)
Product Description
The connector rod is commonly used with Ready Tube profiles in material handling or conveyor applications for connecting side rails on gravity roller sections.
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 |
Product Details
| Type | Connector Rod |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | Ready Tube |
| Manufacturers Part Number | 9820-150 |
| Brand | 80/20 Inc |