Professional Plastics Torlon 4203 Rod, 3"Dia.
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.25 feet
Product Description
Torlon® 4203 Rods - Torlon 4203 Sheets. Torlon polyamide-imide offers excellent compressive strength and the highest elongation of the Torlon® grades. It also provides electrical insulation and exceptional impact strength. This Torlon grade is commonly used for IC Test Sockets & Handlers, as well as, electrical connectors and insulators due to its high dielectric strength. Its ability to carry high loads over a broad temperature range makes it good for structural components such as linkages and seal rings. Torlon® 4203 is also an excellent choice for wear applications involving impact loading and abrasive wear. Torlon® 4203 is Stocked in our USA, Singapore & Taiwan warehouses. Torlon 4203 is BROWN in color.
PRICE
$2,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Size | 3"Dia. |
| Diameter | 3 in |
Product Details
| Type | Rod |
| Package Quantity | 1 |
| Description | Torlon 4203 Rod |
| Color | Orange |
| Series | Torlon 4203 |
| Manufacturers Part Number | RTOR42033.000 |
| Brand | Professional Plastics |