Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246009

MPN #: 40005-CP

80/20® 40 40 Series 005-CP Cobot Mounting Plate, Anodized Aluminum 12"L x 12"W, Silver

Product Description
The 40005-CP mounting plate is compatible with Yaskawa® HC10DTP, HC20DTP, HC30DTP and Kuka® iiwa 3 R760, iiwa 7 R800, iiwa 14 R820, iisy 11 R1300, iisy 15 R930, KR 6 R700 & R900, KR 10 R1100 & R900, collaborative robots (cobots).

Features:
  • Precise robot placement with dowel pin holes
  • Compatible with 80/20's 40 series profiles & parts
  • Countersunk holes for a variety of mounting options
  • Center through hole for electrical and pneumatic lines
  • Connect directly to 80/20's Static Robot Pedestals and Mobile Robot Pedestals


PRICE
$449.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width12 in

Product Details

TypeMounting Plate
MaterialAluminum
Series40
Manufacturers Part Number40005-CP
Brand80/20 Inc