80/20® 40, Ready Tube Series Panel Mount Bracket, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The panel mount bracket is used to mount a panel flush with a profile and has a slotted hole which allows for greater adjustability when mounting the panel. It engages the 2-degree drop-lock feature when the assembly bolts are tightened to the required torque. The panel mount bracket is a fastening method that can be repositioned and reused. The panel requires a through hole as well as hardware to mount the panel to the bracket, which should be based on the panel type and thickness.
PRICE
$6.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 1 in |
| Height | 1 in |
Product Details
| Type | Panel Mount Bracket |
| Finish Type | Anodize |
| Material | Aluminium |
| Series | 40, Ready Tube |
| Manufacturers Part Number | 40-2430 |
| Brand | 80/20 Inc |