80/20® 40 Series 0.13mm Shim Stock Kit For Double Keyed Pads
Write a Review
|
Questions & Answers (0)
Product Description
Linear bearing shim stock is used to create a precise fit. Each shim has a slotted design that enables easy installation without having to dismantle the bearing; simply loosen the bearing pad and slide the shim(s) between the pad and housing while the bearing is still in place.
PRICE
$4.63
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-13/16 |
| Height | 1-1/4 in |
Product Details
| Type | Shim Stock Kit |
| Material | Mylar |
| Series | 40 |
| Manufacturers Part Number | 40-6882 |
| Brand | 80/20 Inc |