80/20® 40 Series 180 Degree Pivot Bracket Assembly with L Handle, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 180 degree pivot bracket assembly with "L" handle is commonly used to add motion to certain elements of your project. It is comprised of one 180 degree pivot bracket, one "L" handle, and one 0 degree structural pivot nub. The shoulder bolt and nylon thrust washers are also included. The bracket has a permanently lubricated bronze bushing that acts as high-strength pivot point.
PRICE
$72.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 |
| Width | 4-1/16 in |
| Height | 4-3/4 in |
Product Details
| Type | Pivot Bracket Assembly |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-4451-BLACK |
| Brand | 80/20 Inc |