80/20® 40 Series 180 Degree Double Pivot Bracket Assembly with L Handles
Write a Review
|
Questions & Answers (0)
Product Description
The 180 degree double pivot bracket assembly with "L" handles is commonly used to add motion to certain elements of your project. It is comprised of two 180 degree pivot brackets, two "L" handles, and one 0 degree structural pivot nub. The shoulder bolt and nylon thrust washers are also included. The brackets have permanently lubricated bronze bushings that act as high-strength pivot points.
PRICE
$97.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 |
| Width | 6-9/16 in |
| Height | 4-3/4 in |
Product Details
| Type | Pivot Bracket Assembly |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-4453 |
| Brand | 80/20 Inc |