80/20® 40 Series 180 Degree Pivot Bracket, Black Anodize
Write a Review
|
Questions & Answers (0)
Product Description
The 180 degree pivot bracket plate is commonly used to add motion to certain elements of your project. The plate provides a full 180 degrees of axial motion and has permanently lubricated bronze bushings that act as high-strength pivot points. See the "Suggested Hardware" tab for the suggested hardware to mount the plate to a profile.
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 |
| Width | 1/4 in |
| Height | 4-3/4 in |
Product Details
| Type | Pivot Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-4424-BLACK |
| Brand | 80/20 Inc |