80/20® 40 Series 3-1/8" x 13/16" Bi T-Slotted Extrusion Profile, 118-1/8"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
40-8020 is a 3-1/8"W x 0-13/16"H 40 series rectangular T-slot profile with two adjacent open T-slots, two on one 0-13/16"H face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 40-8020 profile is compatible with 40 series fasteners. It is a thinner profile that connects easily to flat surfaces and works well as a supporting structure or spacer for mounting accessories such as handles, door tracks, rails, valves or sensors.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118-1/8 |
| Width | 3-1/8 in |
| Height | 13/16 in |
| Weight | 0.1 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 40 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Bi T-Slotted Extrusion Profile |
| Manufacturers Part Number | 40-8020-3M |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |