80/20® 10 Series 1" x 1" Bi-Slot Adjacent Smooth T-Slotted Extrusion Profile, 120" Bar, Clear
Write a Review
|
Questions & Answers (0)
Product Description
1002-S is a 1.00" x 1.00" fractional 10 series square T-slot profile with two adjacent open T-slots, one on two 1.00" faces. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 1002-S profile is compatible with 10 series fasteners. The two closed faces on this profile provide a clean, aesthetic look and lends itself to furniture, displays, desks, trade show booths, or retail kiosks.
PRICE
$59.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 1 in |
| Height | 1 in |
Product Details
| Type | T-Slotted Extrusion Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 1002-S-120 |
| Brand | 80/20 Inc |