80/20® 40 Series 3-Slot Mount Short Double Flange High Cycle Linear Bearing, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 3-slot mount – double flange short high-cycle linear bearing without brake holes is typically used in linear motion applications. It contains special threaded inserts in the pads which provide a heavy-duty bearing capable of withstanding repetitive cycles with sudden acceleration and deceleration. The bearing houses profiles with a minimum of three open T-slots, has a double flange and is a shorter option. The pads, screws and shims are included; the pads are made of self-lubricating UHMW. All 80/20 bearing are designed for compression loads only and not intended to support hanging loads.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 |
| Width | 4-1/16 in |
| Height | 1-15/16 in |
Product Details
| Type | Linear Bearing |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-6835-BLACK |
| Brand | 80/20 Inc |