80/20® 40 Series 4 Hole Offset Tap Base Plate w/ M12 Corner Tap
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole – offset tap base plate is made of anodized aluminum to withstand daily use and wear and tear. It mounts leveling feet and threaded stem casters to a profile end or side for an added layer of strength and durability. The offset provides clearance for the threaded stem providing a greater clearance area. It requires a tap to mount to a profile end.
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 |
| Width | 3/4 in |
| Height | 3-1/8 in |
| Thread | M12 x 1.75 in |
Product Details
| Type | Base Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2141 |
| Brand | 80/20 Inc |