80/20® 40 Series 80mm Economy Floor Mount Base Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The economy floor mount base plate is made of anodized aluminum to withstand daily use and wear and tear. It bolts directly to the T-slot to allow vertical adjustments and is designed with countersunk holes to incorporate floor anchors.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Width | 2-3/16 in |
| Height | 5-1/2 in |
| Dimension A | 60 |
| Dimension B | 20 |
Product Details
| Type | Base Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2417-BLACK |
| Brand | 80/20 Inc |