80/20® M 10 Economy Floor Glide, 2-3/8"L
Write a Review
|
Questions & Answers (0)
Product Description
The economy floor glide is nickel-plated with a non-abrasive nylon base. It can mount directly to the T-slot profile end or to the side or end using a base plate. It is a medium-duty foot with load capacity options ranging from 250-500 pounds (113-227 kilograms). It works well on a variety of surfaces such as concrete or carpet, making it ideal for industrial, office, or home solutions.
PRICE
$6.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Width | 1/2 in |
| Height | 2-15/16 in |
| Thread | M10 x 1.5 in |
Product Details
| Type | Economy Floor Glide |
| Finish Type | Nickel |
| Material | Steel/Nylon |
| Manufacturers Part Number | 65-2188 |
| Brand | 80/20 Inc |