80/20® 40 Series Double Arm Wide Mesh Retainer with Wide Backing Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The double arm wide mesh retainer with wide backing plates consists of one double arm wide mesh retainer and two wide backing plates. The hardware to attach the backing plates to the retainer should be selected based on the wire mesh panel type and thickness.
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 |
Product Details
| Type | Mesh Retainer with Wide Backing Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2520-BLACK |
| Brand | 80/20 Inc |