Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246081

MPN #: 40-2758

80/20® 40 Series Dual Roller Wheel Bracket Assembly w/40-2280 Wheels

Product Description
The dual roller wheel bracket assembly mounts to a T-slot profile and includes one dual roller wheel bracket and two roller wheels with permanent lubricated bushings or ball bearings. The assembly is commonly used to create door frames, linear glides, or track systems. The mounting hardware is included.

PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7

Product Details

Series40
Manufacturers Part Number40-2758
TypeWheel Bracket Assembly
MaterialNylon PA Glass Fiber Reinforced K222-D
Brand80/20 Inc