80/20® 40 Series Economy Lift-Off Hinge Left Hand with Short Pin
Write a Review
|
Questions & Answers (0)
Product Description
The economy lift-off hinge left hand with short pin is a cost-effective option made of aluminum and commonly used in lightweight doors. Hinges with short pins are commonly used to create lift-off assemblies. Additional Information: The gap distance between profiles for 10 series is .062", 15 series is .120", 25 series is 1.97mm and 40 series is 1.15mm.
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 1-5/8 in |
| Height | 1/4 in |
Product Details
| Type | Lift-Off Hinge |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2832 |
| Brand | 80/20 Inc |