Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244520

MPN #: 2836

80/20® 15 Series Economy Lift-Off Hinge Assembly Left Hinge

Product Description
The economy lift-off hinge assembly is a cost-effective option commonly used to create lift-off hinges for lightweight doors. It is available in a right-hand and a left-hand orientation. Each assembly is comprised of two hinges; one long pin hinge and one short pin hinge.

PRICE
$27.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series15
Manufacturers Part Number2836
TypeEconomy Lift Off Hinge
Finish TypeAnodize
MaterialAluminum
Brand80/20 Inc