80/20® 40 Series Economy Panel Gasket
Write a Review
|
Questions & Answers (0)
Product Description
Economy panel gasket is available in either a black thermoplastic elastomer or gray silicone rubber. It recesses in a T-slot to secure plastic panels, plates, and mesh and is easily inserted after a panel has been placed in the T-slot. The economy panel gasket can be ordered by the foot (meter) or in 150 foot (45.7 meter) rolls. Tip: Cut ends at a 45 degree angle for corner connections to avoid overlap or crashing.
PRICE
$9.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 |
| Width | 5/16 in |
| Height | 9/16 in |
Product Details
| Type | Gasket |
| Finish Type | Gloss |
| Material | Silicone Rubber |
| Series | 40 |
| Manufacturers Part Number | 40-2178 |
| Brand | 80/20 Inc |