80/20® 40 Series Flange Mount Caster Base Plate, Diamond Pattern Hole, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The flange mount caster base plate is made of anodized aluminum to withstand daily use and wear and tear. It bolts to a profile end or side and is commonly used to mount casters for an added layer of strength and durability. It requires a tap to mount to the profile end.
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 |
| Width | 3-1/8 in |
| Height | 3-13/16 in |
| Thread | M8 x 1-1/4 in |
Product Details
| Type | Base Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2426 |
| Brand | 80/20 Inc |